PSC coolant tube ISO 22402-2, for PSC: 40

Article no.: 309886 40
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
36 pieces in stock 36 pieces available in 5-10 working days

Select article variation and quantity

for PSC Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External diameter of pipe OD 6 mm
Suitable toolholder PSC 40
Thread type metric ISO fine thread
Thread size M14×1,5
Thread length 14 mm
Type of product coolant tube
Overall length 27.5 mm
With connection thread yes

Identification & Classification

Article number 309886 40
EAN / GTIN 4070445185064
Manufacturer number PS4.ER1.015.028

Description

Suitable for:

Polygon tool arbors.

Note:

Assembly of the coolant tube using assembly wrench No. 309893 and LOCTITE® adhesive No. 083321 542.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart