{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | ER-Spannmutter High Speed, für ER 40 | |
| Outer diameter D | 63 mm | |
| Overall length L | 26 mm | |
| Type of product | clamping nut | |
| Maximum tightening torque | 240 Nm | |
| Standard | DIN 6499D | |
| Nut shape | groove |
| Article number | 309595 40 | |
| EAN / GTIN | 4069515040679 | |
| Manufacturer number | 309595 40 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |