{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Interface position | on the machine; on the workpiece | |
| Holder type | collet taper; plain shank | |
| Interface coding | SZD01600115; ZYL01400115 | |
| Holder shape | plain shank | |
| Holder version | metric; metric | |
| Holder size, metric | 16 mm; 14 mm | |
| Shank diameter DS | 14 mm | |
| Manufacturer’s designation | Spannzange 415E | |
| Holder | OZ | |
| Clamping diameter D1 | 14 mm | |
| Min. clamping diameter D1 min | 13.5 mm | |
| Max. clamping diameter D1 max | 14 mm | |
| External diameter D | 25.5 mm | |
| Length of collet L | 40 mm | |
| Shape | conical | |
| Taper angle α | 5.72 degrees | |
| Taper ratio | 1:10 | |
| Standard | DIN ISO 10897 | |
| Material | spring steel | |
| Surface | ground; hardened | |
| Clamping profile | round | |
| Interface | joint 1; joint 2 | |
| Type of product | collet | |
| Content | single part |
| Article number | 309540 14 | |
| EAN / GTIN | 2050001704467 | |
| Manufacturer number | 12201011400 | |
| Manufacturer/responsible person | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 Kaisersbach, Germany, www.fahrion.de |