{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shank form | round | |
| Cutting direction | right-hand cutting | |
| Holder form | straight | |
| Machining method | internal turning | |
| Standard | DIN 4954 | |
| Shank diameter | 10 mm | |
| Tool material | HSS-E | |
| Coating | uncoated | |
| Type of product delete( ) | Turning tool |
| Article number | 296400 10 | |
| EAN / GTIN | 4069515024686 | |
| Manufacturer number | 296400 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |