Keyway broach HSS Fit JS9, Type: 22F1

Article no.: 290405 22F1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Content single part
For hole diameter min. 75 mm
Broach length 505 mm
Broaching length in steel 150 mm
For precision fit JS9
Necessary broaching force for St50 and max. broaching length 4,300 kg
Number of passes 5
Tool material HSS
For hole diameter max. 85 mm
Back width 25.72 mm
Slot depth t 5.4 mm
Blade width w 22 mm
Type of product broaching tool

Identification & Classification

Article number 290405 22F1
EAN / GTIN 662600444143
Manufacturer number 44414

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
CuZn
N
Graphite, GRP, CRP
N
Oil
 

Description

Application:

For production of keyways to DIN 6885.

Supplied with:

Includes the necessary shims, except for size 2A as none are required in this case.

Note:

  • Broaches for high tensile materials, increased number of passes or special applications available (on request).
  • After first and second of three passes, back the broach off slightly − the broach will then align itself.
  • Coated broaches and inch size broaches available on request.
  • Size 28, 32 and 36 available on request, on short lead times.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart