Push broach set HSS, complete in a wooden case Fit JS9, Type: 20-25

Article no.: 290400 20-25
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS
Type of product Broach

Identification numbers & Classifications

Article number 290400 20-25
EAN / GTIN 662600445010
Manufacturer number 99998

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
CuZn
N
Graphite, GRP, CRP
N
Oil
 

Description

Version:

Set of push broaches HSS No. 290405 including the necessary shims No. 290410 and guide bushes No. 290415. Supplied in a high-quality sturdy wooden case for secure and clear storage.

Content:

1× each broach 290405: 20F1; 22F1; 25F1
1× each guide bush No. 290415: Type F1:
70; 75; 80; 85; 90; 95

Note:

  • Fits P9 and H9 available ex stock at a 15 % additional charge.
  • Sets of push broaches for single pass use on request.
  • BROACHING PRESSES can be found in Volume 2 (Hand tools and Measuring tools).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart