{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Broach length | 299 mm | |
| For hole diameter min. | 18 mm | |
| For hole diameter max. | 22 mm | |
| Number of passes | 2 | |
| Broaching length in steel | 64 mm | |
| Necessary broaching force for St50 and max. broaching length | 1,000 kg | |
| Back width | 9.63 mm | |
| Slot depth | 2.8 mm | |
| Blade width | 6 mm | |
| For precision fit | JS9 | |
| Tool material | HSS | |
| Type of product | broaching tool | |
| Content | single part |
| Article number | 290405 6C1 | |
| EAN / GTIN | 662600444068 | |
| Manufacturer number | 44406 |