Keyway broach HSS Fit JS9, Type: 2A

Article no.: 290405 2A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
11 pieces in stock 11 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Broach length 127 mm
Tool material HSS
Keyway width 2 mm
Keyway depth 1 mm
for bore ⌀ to DIN 6885 6 mm - 8 mm
Broaching length in steel 6 mm - 30 mm
necessary broaching force for St50 and max. broaching length 350 kg
Back width 3.25 mm
Number of passes 1
Type of product Broach

Identification & Classification

Article number 290405 2A
EAN / GTIN 662600444013
Manufacturer number 44401

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
CuZn
N
Graphite, GRP, CRP
N
Oil
 

Description

Application:

For production of keyways to DIN 6885.

Supplied with:

Broaches including the necessary shims.

Note:

  • Broaches for high tensile materials, increased number of passes or special applications available (on request).
  • After first and second of three passes, back the broach off slightly − the broach will then align itself.
  • Coated broaches and inch size broaches available on request.
  • BROACHING PRESSES can be found in Volume 2 (Hand tools and metrology).
  • Size 28; 32 and 36 available on request, on short lead times.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart