Open-end wrench ∙ adjustable ∙ Outside hexagon profile ∙ Length: 157 mm

Article no.: 279-6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 279-6
EAN / GTIN 4000896018093
Manufacturer number 279-6
L-Number L60140 5
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • Adjustable wrench
  • With scale
  • Head set at: 15°
  • Surface: phosphatised, mirror, highly polished, blank
  • Output: Outside hexagon profile
  • Dimensions / length: 157 mm
  • Net weight: 0.13 kg

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability