{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | grooving insert | |
| Machining method | plunging (ESE) | |
| Number of teeth | 1 pcs. | |
| Groove width w | 5 mm | |
| Corner radius, right R | 2.5 mm | |
| Tool material | Carbide | |
| Machining group | N (non-ferrous metals) | |
| Suitable for material | aluminium | |
| Coating | uncoated | |
| Wet maximum | suitable | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | Einstechplatte Vollradius | |
| Vorschub pro Umdrehung min. f | 0.15 mm/rev. | |
| Vorschub pro Umdrehung max. f | 0.15 mm/rev. | |
| Cutting media, manufacturer’s designation | HU9310 | |
| Finishing / roughing assignment | finishing | |
| Cutting conditions | continuous | |
| Number of potential uses | 1 pcs. | |
| Content | single part |
| Article number | 275048 5 | |
| EAN / GTIN | 4062406378820 | |
| Manufacturer number | 275048 5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |