Vario Plus Eco toolholder, right-hand, Shank mounting type: HSK63

Article no.: 274530 HSK63
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

Shank mounting type Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Vario plus Eco
Application type right-hand
Shank mounting type HSK63
Overhang dimension A 105 mm
Through-coolant yes
L1 79 mm
L2 35 mm
f1 7 mm
f2 15 mm
h1 19 mm
h2 23 mm
h3 54 mm
Assembly bolt 279815 9
Clamping screw 279815 24
Clamping strip 279928 7
Type of product Toolholder for parting-off tools

Identification & Classification

Article number 274530 HSK63
EAN / GTIN 4067263112402
Manufacturer number 274530 HSK63
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Optimised system stability thanks to multiple screw clamping and form fit.

Suitable for:

Vario Plus Eco blade carrier.

Supplied with:

Including assembly screws.

Downloads & documents

Suitable products

From the same series "Vario plus Eco" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart