• Last chance! Only a few items available and soon no longer in our assortment.

Eco parting-off blade toolholder Type 2, Version: RR

Article no.: 319141 RR
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
12 pieces in stock 12 pieces available in 5-10 working days

Select article variation and quantity

Version Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width B 83 mm
Height H1 14.5 mm
Height H2 65 mm
Radius R1 117 mm
Radius R2 50 mm
Version RR
Type of product Grooving insert holder

Identification & Classification

Article number 319141 RR
EAN / GTIN 4045197781086
Manufacturer number 319141 RR
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Slim design in 4 versions. Can be mounted turned through 180° for normal and overhead use. Optimum tool combination for grooving and parting-off operations between or close to headstock or tailstock, with minimum tool overhang.

Application:

For use on radial turrets and in milling spindles on milling-turning centres.
For use of Eco grooving tools No. 273864273866, No. 273562 and 273564.

Note:

Lateral coolant feed for eco grooving tools.
Versions RR and LR for using the grooving tool No. 273864. Versions RL and LL for grooving tool No. 273865. Versions RR and LL for grooving tool No. 273866.
Suitable stepless adjustable clamps No. 279840 2 and suitable screws No. 279815 14. See spare parts list.
The parting-off tools No. 273562 and 273564 can only be used on the RR and LL holders.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart