{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Number of teeth | 1 pcs. | |
| Insert designation | VCGT 110302 FN | |
| Grade | PKD | |
| Tool material | PCD | |
| Machining group | N (non-ferrous metals); O (other); S (difficult-to-machine materials) | |
| Corner radius R | 0.2 mm | |
| Tolerance Class | G | |
| Wet maximum | suitable | |
| Dry machining | suitable | |
| Cooling lubricant | yes | |
| Base form | rhombic | |
| Thickness of insert S | 3.18 mm | |
| Insert version | neutral | |
| Length of cutting edge l | 11.1 mm | |
| Height of cutting edge | 3.18 mm | |
| Diameter of insert d | 6.35 mm | |
| Corner angle | 35 degrees | |
| Rake angle | 6 degrees | |
| Normal clearance angle (main cutting edge) | 7 degrees | |
| ISO-Code | VCGT 110302 FN | |
| Cutting depth, recommended working area, min. | 0.2 mm | |
| Cutting depth, recommended working area, max. ap max | 2.5 mm | |
| Cutting depth ap, min. | 0.2 mm | |
| Cutting depth ap, max. | 2.5 mm | |
| Cutting speed, main application, min. | 400 m/min | |
| Cutting speed, main application, max. | 3,500 m/min | |
| Cutting speed, secondary application, min. | 400 m/min | |
| Cutting speed, secondary application, max. | 900 m/min | |
| Vorschub pro Umdrehung min. f | 0.05 mm/rev. | |
| Vorschub pro Umdrehung max. f | 0.3 mm/rev. | |
| Cutting media, manufacturer’s designation | PCD | |
| Insert thickness T | 3.18 mm | |
| Interface coding for insert | VCGT 110302 FN | |
| Type of product | cutter insert | |
| With ISO code | yes | |
| Standard | DIN ISO 1832 | |
| Direction of action | neutral | |
| Suitable for material | Titan; aluminium; brass; non-ferrous metals; plastics | |
| Finishing / roughing assignment | finishing; roughing | |
| Type of fastening | hole | |
| Chip breaker | yes | |
| Cutting conditions | continuous | |
| Number of potential uses | 1 pcs. | |
| Content | single part |
| Article number | 265877 TWM | |
| EAN / GTIN | 4045197452832 | |
| Manufacturer number | 265877 TWM | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |