{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | CCGT 060202 FN | |
| Base form | rhombic | |
| Thickness of insert S | 2.38 mm | |
| Insert version | neutral | |
| Length of cutting edge l | 6.45 mm | |
| Height of cutting edge | 2.38 mm | |
| Diameter of insert d | 6.35 mm | |
| Corner radius R | 0.2 mm | |
| Corner angle | 80 degrees | |
| Rake angle | 6 degrees | |
| Normal clearance angle (main cutting edge) | 7 degrees | |
| Normal clearance angle (auxiliary cutting edge) | 0 degrees | |
| ISO-Code | CCGT 060202 FN | |
| Max. cutting depth ap max | 1 mm | |
| Tool material | PCD | |
| Machining group | N (non-ferrous metals); O (other); S (difficult-to-machine materials) | |
| Cutting media, manufacturer’s designation | PCD | |
| Coating | uncoated | |
| Grade | PKD | |
| Insert thickness T | 2.38 mm | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Interface coding for insert | CC0602023N | |
| Insert designation | CCGT 060202 FN | |
| Type of product | cutter insert | |
| With ISO code | yes | |
| Number of teeth | 1 pcs. | |
| Direction of action | neutral | |
| Suitable for material | Titan; aluminium; non-ferrous materials (N); non-ferrous metals; plastics | |
| Tolerance Class | G | |
| Finishing / roughing assignment | finishing | |
| Type of fastening | hole | |
| Chip breaker | yes | |
| Cutter version | sharp-edged (F) | |
| Cutting conditions | continuous | |
| Weight | 4 g | |
| Content | single part |
| Article number | 265802 TWF | |
| EAN / GTIN | 4045197445391 | |
| Manufacturer number | 265802 TWF | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |