{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Cooling lubricant | yes | |
| Series | Master Mute | |
| Manufacturer’s designation | GARANT Master Mute Wechselschneidkopf zum Diamantglätten | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Shank diameter DS | 32 mm | |
| Interface | joint 1 | |
| Type of product | tool head |
| Article number | 265377 32 | |
| EAN / GTIN | 4069515036238 | |
| Manufacturer number | 265377 32 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |