GARANT Master Mute exchangeable cutting head for diamond burnishing, Shank ⌀: 20

Article no.: 265377 20
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Shank ⌀ Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Shank ⌀ Ds 20 mm
Number of coolant channels 3
Through-coolant yes
Minimum pre-drill ⌀ Dmin 24 mm
Centre offset L3 12 mm
Overall length L 21 mm
Clamping screw 269024 2
Diamond burnishing tip 269016 1
Type of product Cutting head

Identification & Classification

Article number 265377 20
EAN / GTIN 4069515036214
Manufacturer number 265377 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Diamond burnishing tool for material classes P, M, K, N and S.

Function:

The pressure of the diamond burnishing tip produces a material flow from the near-surface material layer.

Application:

For surface machining up to Ra = 0.3 µm on materials up to 65 HRC.

Cutting data:

Cutting speed vc = value of finish machining (start value). Reduce the cutting speed step by step if vibrations occur. Feed rate f = 70% of the value of the finish machining (start value). Infeed ap = 0.1 mm (start value) up to a maximum of 0.2 mm.

Supplied with:

Includes diamond burnishing tip and clamping screw.

Note:

A surface quality of at least Ra = 1.6 µm is recommended by way of preparation.

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart