{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of shank | hexagon | |
| Surface | painted | |
| Width of cutting edge | 24 mm | |
| Overall length | 200 mm | |
| Material | chromium vanadium steel | |
| Type of striking head | hardened | |
| Total weight | 350 g | |
| Colour | grey; red | |
| Content | single part | |
| Type of product | chisel | |
| Shape of impact head | flat |
| Article number | 263.20 | |
| EAN / GTIN | 3148511615409 | |
| Manufacturer number | 263.20 | |
| L-Number | L60130 849 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |