Chisel set, 5 pieces

Article no.: 263.265JS5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 5
Colour red
Content Set
Type of product chisel
Tip hardness in HRC 54
Surface painted
Material chromium vanadium steel
Total weight 1,850 g

Identification & Classification

Article number 263.265JS5
EAN / GTIN 3148515396007
Manufacturer number 263.265JS5
L-Number L60130 3710
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Flat chisel with solid profile
  • Chrome vanadium steel forged, differentiated heat treatment
  • Cutting edge 54 - 58 HRC
  • Butt head 38 - 46 HRC to avoid splintering
  • Cutting surface can be reground
  • varnished

Feature:

  • Content: 263.15-20-25 265.18-22
  • Dimensions [mm]: 255 x 180 x 30
  • [g]: 1.85
  • [kg]: 1.850

Supplied with:

  • Flat chisel, 263 series: 15 - 20 - 25
  • Cross chisel, 265 series: 18 - 22

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart