{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of teeth | 6 pcs. | |
| Cutter version | rounded (E) | |
| Insert designation | TNMG160404 | |
| Tool material | HC-S10 | |
| Machining group | S (difficult-to-machine materials) | |
| Corner radius R | 0.4 mm | |
| Coating | PVD | |
| Tolerance Class | M | |
| Type of chip breaker | MQ | |
| Manufacturer’s designation | TNMG160404MQ PR115S | |
| Base form | triangular | |
| Thickness of insert S | 4.76 mm | |
| Insert version | neutral | |
| Length of cutting edge l | 16.5 mm | |
| Height of cutting edge | 4.76 mm | |
| Diameter of insert d | 9.525 mm | |
| Corner angle | 60 degrees | |
| Rake angle | 15 degrees | |
| Normal clearance angle (main cutting edge) | 0 degrees | |
| Normal clearance angle (auxiliary cutting edge) | 0 degrees | |
| ISO-Code | TNMG160404 | |
| Attachment hole diameter | 3.81 mm | |
| Cutting depth, recommended working area, min. | 0.2 mm | |
| Cutting depth, recommended working area, max. ap max | 1 mm | |
| Cutting depth ap, min. | 0.25 mm | |
| Cutting depth ap, max. | 4 mm | |
| Cutting speed, main application, min. | 25 m/min | |
| Cutting speed, main application, max. | 70 m/min | |
| Min. feed rate fz | 0.04 mm/rev. | |
| Max. feed rate fz | 0.2 mm/rev. | |
| Machining group, manufacturer-specific | S10 | |
| Cutting media, manufacturer’s designation | PR115S | |
| Insert thickness T | 4.76 mm | |
| Interface coding for insert according to ISO TS 13399-60 | TN1604042N | |
| Type of product | cutter insert | |
| With ISO code | yes | |
| Direction of action | neutral | |
| Suitable for material | heat-resistant super-alloys (S) | |
| Finishing / roughing assignment | finishing | |
| Type of fastening | hole | |
| Chip breaker | yes | |
| Cutting conditions | interrupted | |
| Number of potential uses | 6 pcs. | |
| Weight | 16.2 g |
| Article number | 251472 PR115S | |
| EAN / GTIN | 4960664035755 | |
| Manufacturer number | TLV00080 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 Neuss, Germany, www.kyocera-unimerco.de |