{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | toolholder adapter | |
| Standard | DIN 69893 | |
| External diameter, on the tool side D | 63 mm | |
| Overall length L | 130 mm | |
| Gauge length A | 80 mm | |
| Through-coolant available | yes | |
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Interface position | on the machine; on the workpiece | |
| Holder type, joint 1 | hollow shank taper HSK | |
| Holder type, joint 2 | modular taper interface with running track ball system | |
| Interface coding | HSK10000195; ABS06300115 | |
| Holder shape | flat surface contact, standard taper form A | |
| Holder version | metric with cooling lubricant holes; metric | |
| Holder size, metric | 100 mm; 63 mm | |
| Type of mounting | spigot; hole (internal mounting) | |
| Cooling lubricant | yes | |
| Interface on machine side | HSK-A 100 | |
| Adapter side 1 | HSK-A 100 | |
| Body length, tool-end L1 | 51 mm | |
| Interface | joint 1; joint 2 | |
| Overall height H1 | 100 mm | |
| Overall width B1 | 100 mm | |
| Weight | 2.92 kg | |
| Content | 1 pcs. |
| Article number | 238520 63 | |
| EAN / GTIN | 4067263111054 | |
| Manufacturer number | 238520 63 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |