{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Coating technology | PVD | |
| ISO code indexable insert | SOGX 040204-01 | |
| Series | KUB Pentron® | |
| Designation | 10-010 | |
| Type | BK8425 | |
| Type | Uni | |
| Tool material | Carbide | |
| Feed f in steel < 900 N/mm2 | 0.07 mm/rev. | |
| Number of changes/inserts | 4 | |
| Type of product | Indexable insert for drilling |
| Article number | 236605 10-010 | |
| EAN / GTIN | 4047109204300 | |
| Manufacturer number | W80 10010.048425 | |
| Manufacturer/responsible person | Plastics & Seals s.r.l., Via Bene Vagienna 19, 12060 Lequio Tanaro, Italia |