KOMET® indexable insert 28-010

Article no.: 236605 28-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 27.60 / Piece
  • from 10 Piece
    US $ 23.00 / Piece
on request
In stock
219 pieces in stock

Product details

Technical Data

ISO code indexable insert SOGX 09T308-01
Series KUB Pentron®
Designation 28-010
Grade BK8425
Type Uni
Tool material Carbide
Feed f in steel < 900 N/mm2 0.13 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236605 28-010
EAN / GTIN 4047109187641
Manufacturer number W80 28010.088425

Application Table

Alu plastics
N
400
Aluminium (short chipping)
N
250
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
160
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
150
GG(G)
K
140
Uni
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Designation type W80 Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart