{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Cooling lubricant | yes | |
| Series | KUB Pentron® | |
| Manufacturer’s designation | KOMET KUB Pentron® Wendeplatten-Vollbohrer | |
| Cutter diameter, min. Dc | 38 mm | |
| Flute length | 214 mm | |
| Distance from cutter corner to cutter tip | 0.8 mm | |
| Number of cutting edges, total | 1 | |
| Twist angle | 10 degrees | |
| Angle, 1st step | 90 degrees | |
| Interface coding for insert | SO1204083N | |
| Insert designation | SOGX 120408 42-... | |
| Gauge length A | 232 mm | |
| Usable length L1 | 190 mm | |
| Overall length L | 270 mm | |
| Weight | 1,550 g | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material (BVB) | |
| Machining strategy | HPC | |
| Type of product | indexable drill for cutter inserts |
| Article number | 236604 38 | |
| EAN / GTIN | 4047109201118 | |
| Manufacturer number | U45 63800 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |