Torx Plus® screw, Drive: 20IP

Article no.: 231999 20IP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
3 pieces in stock 3 pieces available in 5-10 working days

Select article variation and quantity

Drive Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape of screw head cylindrical head
With collar yes
Thread size d1 M5
Drive profile TORX PLUS®
Drive size 20IP
Arbor design Partial thread
Content single part
Type of product non-specific screw
Thread type metric ISO coarse thread
Overall length L2 30 mm
Min. recommended tightening torque 7.5 Nm
Max. recommended tightening torque 7.5 Nm

Identification & Classification

Article number 231999 20IP
EAN / GTIN 4045197607225
Manufacturer number 231999 20IP
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart