{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of screw head | cylindrical head | |
| With collar | yes | |
| Thread size d1 | M1,6 | |
| Drive profile | TORX PLUS® | |
| Drive size | 6IP | |
| Arbor design | Partial thread | |
| Content | single part | |
| Type of product | non-specific screw | |
| Thread type | metric ISO coarse thread | |
| Overall length L2 | 10.5 mm | |
| Min. recommended tightening torque | 0.4 Nm | |
| Max. recommended tightening torque | 0.4 Nm |
| Article number | 231999 6IP | |
| EAN / GTIN | 4045197725561 | |
| Manufacturer number | 231999 6IP | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |