HiPer Drill cutter insert Form E, HB7530, Counterbore ⌀: 10mm

Article no.: 231690 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
11 pieces in stock 11 pieces available in 3-4 working days

Select article variation and quantity

Counterbore ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Countersink angle: 180

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
Counterbore ⌀ 10 mm
Type HB7530
Countersink angle 180 degrees
for DIN cylinder head screws M5
suitable for through hole ⌀ 5.5 mm
Type of product Cutter insert for countersinking

Identification & Classification

Article number 231690 10
EAN / GTIN 4045197750884
Manufacturer number 231690 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
75
TOOLOX 33
H
40
TOOLOX 44
H
35
HARDOX 500 < 1600 N/mm²
H
30
GG(G)
K
80
wet maximum
 

Description

Version:

Vee ground cutter inserts for precise positioning and stable seating.
Form E 180° cutter with 142° centre point and 0.5 mm protective chamfer

Application:

For through holes for screws to DIN-ISO 273 and countersinking to DIN74, sheet2 formH, J and K, medium version.
For screws to DIN912, 6912 and 7984, ISO1207 (DIN84).

Note:

Further sizes available on request. Cutting data apply for drilling bodies 5×D.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart