{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Series | HiPer Drill | |
| Manufacturer’s designation | HiPer Drill Grundelement | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding | ZYL02501015 | |
| Holder shape | smooth shank with driver | |
| Holder version | metric | |
| Holder size, metric | 0250 mm | |
| Type of mounting | spigot | |
| Shank diameter | 25 mm | |
| Shank length | 56 mm | |
| Cutter diameter, min. | 21 mm | |
| Distance from cutter corner to cutter tip | 3.8 mm | |
| Attachment length, holder | 45.6 mm | |
| Number of cutting edges, total | 2 | |
| Twist angle | 13 degrees | |
| Type of flute | 3 | |
| Adjustment range | setting not possible | |
| Angle, 1st step | 135 degrees | |
| Side rake angle | 0 degrees | |
| Relief angle | 0 degrees | |
| Guide elements | without guide elements | |
| Insert thickness | 7.6 mm | |
| Type of fastening for insert | P (with cyl. hole clamped via hole) | |
| Interface coding for insert | HOG | |
| Interface coding for insert according to ISO TS 13399-60 | HOG-2316xx210 | |
| Insert designation | 231640 21 | |
| Interface | joint 1 | |
| Gauge length | 65 mm | |
| Usable length | 33 mm | |
| Overall length | 121 mm | |
| Weight | 269 g | |
| Cutting direction | right-hand cutting | |
| Tool version | heavy metal | |
| Data carriers | without data carrier | |
| Machining method | drilling into solid material | |
| Type of product | indexable drill for cutter inserts | |
| Content | single part |
| Article number | 231600 21 | |
| EAN / GTIN | 4045197602602 | |
| Manufacturer number | 231600 21 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |