{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of screw head | cylindrical head | |
| Nominal length L | 4.1 mm | |
| Thread size d1 | M2 | |
| Drive profile | TORX® internal | |
| Drive size | TX6 | |
| Arbor design | Vollgewinde | |
| Content | single part | |
| Type of product | non-specific screw | |
| Thread type | M | |
| Max. recommended tightening torque | 0.45 Nm |
| Article number | 229707 | |
| EAN / GTIN | 4960664473724 | |
| Manufacturer number | TPC01847 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 Neuss, Germany, www.kyocera-unimerco.de |