{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Colour, blue | Azure blue | |
| Colour | blue | |
| Type of product | pallet mobility frame | |
| Coating | powder-coated | |
| Material | steel | |
| Design version | steel angle section construction | |
| Max. load capacity | 1,200 kg | |
| Overall height Hg | 422 mm |
| Article number | 22899 | |
| EAN / GTIN | 4017976228990 | |
| Manufacturer number | 22899 | |
| L-Number | L90080 532 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |