Tyrolit cut-off wheel straight 300x3,5x32 mm A30 BASIC steel

Article no.: 223040
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 223040
EAN / GTIN 9003172230405
Manufacturer number 223040
L-Number L50190 37
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • BASIC

Description:

  • The BASIC cut-off wheel for the petrol saw is a universal tool for cutting large steel cross-sections.
  • Whether you're a professional or a do-it-yourselfer, this cut-off wheel has the potential to become your new favorite tool.
  • This cost-effective cut-off tool makes their job easier while delivering reliable results.
  • With its rugged construction and easy cutting ability, this cut-off wheel is perfect for work around the house or on the job site.

Feature:

  • Max. working speed: 50m/s
  • Specification: A30S-BFBSTEEL
  • Main dimension: D x T x H = 300 x 3,5 x 32

Advantage:

  • The product offers shortened cutting times with minimal exertion
  • Good lifetime and stability
  • Also suitable for powerful (over 5 kW) stationary machines

Application:

  • For machining steel
  • For cutting profiles, solid material and large cross-sections
  • Developed for use on manual cut-off machines with electric or petrol engines

Material:

  • Steel
  • Steel

Suitable for:

  • Cut-off machine

Note:

  • For machining steel
  • For cutting profiles, solid material and large cross-sections
  • Developed for use on manual cut-off machines with electric or petrol engines

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability