16-piece keyway key and dowel pin extractor set M 3/-4/-5/-6/-8/-10/-12/-14/ M 16 / M 18

Article no.: 223-K
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 223-K
EAN / GTIN 4021176784859
Manufacturer number 223-K
L-Number L80010 224
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 14-piece puller and extractor set is used for extracting bushings as well as components with threads (dowel pins, keyways, bolts, etc.) in crafts, industry, and workshops. In addition to a sliding hammer device, various thread inserts are included to extract parts in different sizes.
  • Application-oriented assembly for universal use
  • By storing it in the box, the completeness of the set can be easily overviewed.

Feature:

  • Material: tool steel
  • Total width [mm]: 367 mm
  • Total width [inch]: 14 7/16
  • Total depth [mm]: 316 mm
  • Total depth [inch]: 12 7/16
  • Total height [mm]: 75 mm
  • Total height [inch]: 2 15/16
  • Load capacity [kg]: 3 kg
  • Thread dimension: M12
  • Spare parts available: Yes
  • Impact distance [mm]: 250 mm
  • Stroke [inch]: 9 13/16
  • Impact mass [kg]: 1 kg
  • Internal thread of connection nut [mm]: M7, M10, 15-16G
  • Mounting thread [mm]: M10
  • Length of the slide hammer [mm]: 300 mm
  • Impact path: 11 13/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Number of parts: 14
  • Packaging: case
  • Components: 22-0-10, GE4-10, GE5-10, GE6-10, GE8-10, GE10-10, GE12-10, VM12-1516, VM12-10, GE3-10, GE14-10, GE16-10, GE18-10, VM12-7
  • Total length of case [mm]: 367 mm
  • Total case depth [mm]: 316 mm
  • Total case height [mm]: 75 mm
  • Case type: K-i-BOXX
  • Material of the case: plastic
  • Number of handles: 1
  • Side handle present: No
  • Stackable: Yes
  • Foam insert: Yes
  • Insert thread: M3, M4, M5, M6, M8, M10, M12, M14, M16, M18
  • Suitable for Sortimo storage system: Yes

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart