Tyrolit rough grinding wheel 150x6x22,23 A30Q BASIC steel/inox

Article no.: 222861
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation BASIC 2in1

Identification & Classification

Article number 222861
EAN / GTIN 9003172228617
Manufacturer number 222861
L-Number L50190 12
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • BASIC

Description:

  • The BASIC 2in1 rough grinding wheel for the angle grinder is best suited for fast and comfortable grinding jobs.
  • What makes this rough grinding wheel so unique is the beveled and defined Comfort Start edge of the tool.
  • This provides the operator with a comfortable start when grinding and increases working comfort many times over.
  • This wheel is universal for face and edge grinding on various steel and stainless steel qualities and should not be missing in any toolbox.

Feature:

  • Max. working speed: 80m/s
  • Specification: A 30 Q- BF
  • Main dimension: D x U x H = 150 x 6 x 22,23

Advantage:

  • Fast and convenient work with minimal exertion
  • Universal use
  • Comfort Start ensures a comfortable start when grinding and increases the level of working comfort

Application:

  • 4 and 4,3 mm thickness for peripheral grinding
  • 6 mm thickness for rough grinding
  • 8 mm thickness for rough grinding with enhanced lifetime

Material:

  • Stainless steel/Steel
  • Stainless steel/Steel

Suitable for:

  • Angle grinder

Recommendation:

  • 4 and 4,3 mm thickness for peripheral grinding
  • 6 mm thickness for rough grinding
  • 8 mm thickness for rough grinding with enhanced lifetime

Note:

  • For surface and edge grinding on different steel and stainless steel grades, especially in pipeline construction and peripheral grinding.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart