Seal ring removal tool with sliding hammer, 2 extensions, special screw set, length 650 mm

Article no.: 222-S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product sealing ring extractor
Material steel
Overall length 650 mm

Identification & Classification

Article number 222-S
EAN / GTIN 4021176018497
Manufacturer number 222-S
L-Number L80010 2826
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The seal ring extractor tool with sliding hammer and extensions 222-S is used for extracting radial shaft seals, axial shaft seals, sealing sleeves, and other bearing seals in craft, industry, and workshops. The seal ring extractor tool with sliding hammer comes into play when a shaft is present and therefore direct access to the seal ring is not possible. It is ideally suited for applications where space is limited.
  • Sliding hammer guarantees contactless disassembly in confined spaces.
  • The ejector lever can be used universally in situations where the necessary space is available

Feature:

  • Material: tool steel
  • Spare parts available: Yes
  • Impact distance [mm]: 240 mm
  • Stroke [inch]: 9 7/16
  • Impact mass [kg]: 0,5 kg
  • Total length [mm]: 650 mm
  • Total length [inch]: 25 9/16
  • Length of the slide hammer [mm]: 400 mm
  • Impact path: 15 3/4
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart