{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | X.LT...ER-D721 | |
| Width of insert B | 11.33 mm | |
| Thickness of insert S | 5.56 mm | |
| Length of cutting edge l | 11.33 mm | |
| Height of cutting edge | 5.56 mm | |
| Diameter of insert d | 12.7 mm | |
| Corner radius R | 0.8 mm | |
| Normal clearance angle (main cutting edge) | 15 degrees | |
| ISO-Code | XDLT120508-ER-D721 | |
| Max. cutting depth ap max | 2.5 mm | |
| Tool material | Carbide | |
| Machining group | N (non-ferrous metals) | |
| Grade | GH2 | |
| Insert thickness T | 5.56 mm | |
| Insert designation | XDLT120508-ER-D721 | |
| Type of product | cutter insert | |
| With ISO code | yes | |
| Number of teeth | 4 pcs. | |
| Direction of action | neutral | |
| Suitable for material | aluminium | |
| Number of potential uses | 4 pcs. | |
| Weight | 8 g | |
| Correction factor fz | 2.5 |
| Article number | 221920 12 | |
| EAN / GTIN | 5656252 | |
| Manufacturer number | 5656252 | |
| Manufacturer/responsible person | Kennametal Deutschland GmbH, Raiffeisenstraße 10, 61191 Rosbach vor der Höhe, Germany, www.kennametal.com |