{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of wheel/castor | swivel castor | |
| Parking brake | yes | |
| Type of fastening | bolted | |
| Type of product | role | |
| External diameter of wheel/castor | 200 mm | |
| Width of wheel/castor | 50 mm | |
| Material of wheel/castor | polyamide | |
| Colour of tyre | grey | |
| Material of rim | aluminium | |
| Area of application | transport trolleys |
| Article number | 2210 | |
| EAN / GTIN | 4017976822105 | |
| Manufacturer number | 2210 | |
| L-Number | L90080 1299 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |