{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Cooling lubricant | no | |
| Cutter diameter Dc | 100 mm | |
| Body diameter D2 | 48 mm | |
| Mounting hole diameter D3 | 27 mm | |
| Cutting width min. b | 4 mm | |
| Relief angle | 0 degrees | |
| Side rake angle | 0 degrees | |
| Number of effective cutters (peripheral side) Z | 6 | |
| Number of inserts total | 12 | |
| Overall length L | 50 mm | |
| Weight | 640 g | |
| Cutting direction | right-hand cutting | |
| Machining method | parting-off milling; slot milling | |
| Type of product | side milling cutter, three-sided cutting |
| Article number | 218560 100 | |
| EAN / GTIN | 4045197462404 | |
| Manufacturer number | 218560 100 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |