High performance suction gun ∙ 0.5 l

Article no.: 2162-4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product suction and filling injector

Identification & Classification

Article number 2162-4
EAN / GTIN 4000896174850
Manufacturer number 2162-4
L-Number L60140 3123
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • Filling capacity: 500 ml
  • Inside diameter of the hose: 9.5 mm
  • Outside diameter of the hose: 12.5 mm
  • NBR seals
  • For engine oils with a viscosity of 30 to 68
  • Not suitable for acidic (erosive) liquids
  • Unneeded material can be easily sucked out
  • Flexible plastic hose outlet
  • Housing material: galvanised steel
  • Net weight: 0.85 kg
  • Filling capacity: 0.5 l

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability