Indexable insert for milling AOMT110404 SR, for Softcut® mills, HB7510-1

Article no.: 215444 ST1400
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 13.77 / 1 Piece
  • from 10 Piece
    US $ 11.47 / 1 Piece
on request
In stock Available in 3-4 working days
2,850 pieces in stock 2,850 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert AOMT110404 SR
Type ST1400
Corner radius 0.4 mm
Type HB7510-1
Tool material Carbide
Feed fz per tooth 0.18 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215444 ST1400
EAN / GTIN 4069515039222
Manufacturer number 215444 ST1400
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
340
Steel < 750 N/mm²
P
300
Steel < 900 N/mm²
P
260
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.5×D / ap = 3 mm, ap max = 5.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart