{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | black | |
| Scaling | millimetre | |
| Number of sections | 10 | |
| Section thickness | 3.2 mm | |
| Material | beech wood | |
| Overall length | 2,000 mm | |
| Accuracy class | EG 3 | |
| Type of product | folding rule |
| Article number | 2154-200 | |
| EAN / GTIN | 4000896247332 | |
| Manufacturer number | 2154-200 | |
| L-Number | L60140 5730 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |