{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | XNEX 080608 | |
Type | INOX | |
Grade | HB7635 | |
Tool material | Carbide | |
maximum cutting depth ap max | 4 mm | |
Feed fz per tooth | 0.13 mm | |
Insert thickness S | 6.35 mm | |
Number of changes/inserts | 6 | |
Corner radius | 0,8 mm | |
Type of product | Indexable insert for milling |
Article number | 215188 INOX | |
EAN / GTIN | 4062406392260 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() XNEX 080608 INOX
on request
In stock
1,759 pieces in stock
from
1
Pieces
US $ 33.28
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 27.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,429 pieces in stock
from
1
Pieces
US $ 26.99
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 22.49
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0,8 | 0,8 |
maximum cutting depth ap max | 4 | 4 |
Tool material | Carbide | Carbide |
Grade | HB7635 | HBM130 |
Type | INOX | INOX |
Feed fz per tooth | 0.13 | 0.12 |
Type of product | Indexable insert for milling | Indexable insert for milling |