XNEX 080608 ALU

Article no.: 215184 ALU
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 31.84 / Piece
  • from 10 Piece
    US $ 26.54 / Piece
on request
In stock
1,003 pieces in stock

Product details

Technical Data

ISO code indexable insert XNEX 080608
Type ALU
Grade HU7710
Tool material Carbide
maximum cutting depth ap max 4 mm
Feed fz per tooth 0.15 mm
Insert thickness S 6.35 mm
Number of changes/inserts 6
Corner radius 0,8 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215184 ALU
EAN / GTIN 4062406392239

Application Table

Alu plastics
N
1320
Aluminium (short chipping)
N
1320
Alu > 10% Si
N
1100
wet maximum
 
dry
 

Description

Version:

6 edges ensure good value for money, due to a low price per cutting edge.
Double-sided 2×3-edge carbide indexable insert for shoulder milling operations.

Note:

Standard application values for ae = 0.3×D / ap = 3mm.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart