{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
ISO code indexable insert | AN.U 120608 | |
Type | ST900 | |
Corner radius | 0.8 mm | |
Tool material | Carbide | |
Tolerance | K | |
Feed fz per tooth | 0.16 mm | |
Type | HB9535 | |
Type of product | Indexable insert for milling |
Article number |
215113 ST900
Copy |
|
EAN / GTIN |
4045197703149
Copy |
|
Manufacturer number |
215113 ST900
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |