{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | SOMT 083608 PDER | |
| Type | ST1400 | |
| Corner radius | 0.8 mm | |
| Type | HB7510 | |
| Tool material | Carbide | |
| Feed fz per tooth | 0.17 mm | |
| Number of changes/inserts | 4 | |
| Insert thickness E | 3.6 mm | |
| Type of product | Indexable insert for milling |
| Article number |
214925 ST1400
Copy |
|
| EAN / GTIN |
4045197706621
Copy |
|
| Manufacturer number |
214925 ST1400
Copy |
|
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |