Tyrolit hand-guided sharpening stone 24x13x200 for diamond & CBN grinding wheels

Article no.: 213930
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 213930
EAN / GTIN 9009012139303
Manufacturer number 213930
L-Number L50140 104451
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • The Tyrolit sharpening sticks sharpen and clean all CBN and diamond grinding wheels, and are used in production and re-sharpening applications.
  • The sticks are made of aluminium oxide and are available in grit sizes 120600.
  • They can be used for hand-operated and mechanical applications.

Feature:

  • Max. working speed: 35m/s
  • Specification: 89A 240 J7A V17
  • Main dimension: B x C x L = 24 x 13 x 200

Advantage:

  • Selection based on individual requirements
  • Good sharpening effect

Material:

  • Material-independent
  • Material-independent

Suitable for:

  • Tool grinding discs

Note:

  • Sharpening and cleaning of all CBN and diamond grinding wheels
  • Used in the production and resharpening sector

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart