{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Manufacturer’s designation | POMX 0704ZEER M | |
| Base form | pentagonal | |
| Insert width | 5.24 mm | |
| Blade thickness | 4.76 mm | |
| Insert length | 5.24 mm | |
| Insert version | neutral | |
| Cutting edge length | 5.24 mm | |
| Insert diameter | 10.5 mm | |
| Corner radius | 0.6 mm | |
| Corner chamfer length | 0.6 mm | |
| Corner chamfer angle | 20 degrees | |
| Corner angle | 106 degrees | |
| Rake angle | 17 degrees | |
| Normal clearance angle (main cutting edge) | 15 degrees | |
| Normal clearance angle (auxiliary cutting edge) | 15 degrees | |
| Normal clearance angle (flat cutting edge) | 20 degrees | |
| Cutting conditions | interrupted | |
| ISO-Code | POMX 0704ZEER M | |
| Wiper length axial | 1.5 mm | |
| Tool material | Carbide | |
| Cutting media, manufacturer’s designation | HB 9525 | |
| Coating | CVD | |
| Grade | HB9530 | |
| Insert thickness | 4.76 mm | |
| Interface coding for insert | POMX 0704ZEER M | |
| Interface coding for insert according to ISO TS 13399-60 | PO0704063R | |
| Insert designation | POMX 0704ZEER M | |
| Type of product | Cutter insert | |
| With ISO code | yes | |
| Number of teeth | 5 pcs. | |
| Suitable for material | cast iron (K); stainless steel (M); steel (P) | |
| Tolerance Class | M | |
| Machining method | face milling (FPL) | |
| Finishing / roughing assignment | Finishing; Roughing | |
| Machining strategy | HPC | |
| Type of fastening | Hole | |
| Chip breaker | yes | |
| Cutter version | rounded (E) | |
| Cutting conditions | interrupted | |
| Number of potential uses | 5 pcs. | |
| Weight | 0.39 g | |
| Content | 1 pcs. | |
| Correction factor fz | 2.5 |
| Article number | 213122 ST900 | |
| EAN / GTIN | 4045197743213 | |
| Manufacturer number | 213122 ST900 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |