ANGX 10T308ZEER INOX

Article no.: 213070 INOX
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 22.14 / Piece
  • from 10 Piece
    US $ 18.45 / Piece
on request
In stock
2,422 pieces in stock

Product details

Technical Data

ISO code indexable insert ANGX 10T308ZEER
Type INOX
Grade HB9740
Tool material Carbide
recommended cutting depth ap max 0.8 mm
maximum cutting depth ap max 1 mm
Programming radius at ap max 1.6 mm
Feed fz per tooth 0.8 mm
Insert thickness S 3.97 mm
Number of changes/inserts 4
Corner radius 0,8 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213070 INOX
EAN / GTIN 4062406355470

Application Table

INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
150
wet maximum
 
Air
 

Description

Version:

Double-sided 2-edge inserts. High-performance substrates and innovative cutter geometries guarantee the best possible production results.

Note:

Standard application values for ae = 0.5...1×D/ap max.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart