{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Series | GARANT Master Steel, TopCut | |
| Manufacturer’s designation | Eckfräskopf PickPocket | |
| Tool material | solid carbide | |
| Machining group | P (steel) | |
| Cutting media, manufacturer’s designation | HB730 | |
| Coating | AlCrN | |
| Grade | HB730 | |
| Gauge length A | 13 mm | |
| Overall length L | 26.9 mm | |
| Functional length | 13 mm | |
| Weight | 14 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | Werksnorm | |
| Machining method | shoulder milling (FEC); slot milling (FNU) | |
| Machining strategy | HPC | |
| Cutter diameter D1 | 9.7 mm | |
| Tolerance class | h10 | |
| Cutting edge length L1 | 7.5 mm | |
| Head length L | 13 mm | |
| ISO milling cutter type | N | |
| Plunge angle max. | 37 degrees | |
| Number of effective cutters (peripheral side) | 3 | |
| Number of effective cutters (end face) | 3 | |
| Twist direction | right-hand | |
| Helix angle | 38 degrees | |
| Corner radius | 0.32 mm | |
| Direction of infeed | horizontal; vertical | |
| Properties of helix angle | unequal spacing | |
| Content | single part | |
| Correction factor fz | 1.25 | |
| Cutting depth min. | 0.01 mm | |
| Max. cutting depth L2 | 4.85 mm; 7.5 mm | |
| Type of product | end / face mill |
| Article number | 210050 9,7 | |
| EAN / GTIN | 4045197941138 | |
| Manufacturer number | 210050 9,7 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |