• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Solid carbide torus cutter RS1 0.1, Diamond, ⌀ DC×L4: 1X10mm

Article no.: 209715 1X10
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
Not available Available in 3-4 working days

Select article variation and quantity

⌀ DC×L4 (mm) Unit price incl. VAT

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: 0 / −0.012
  • No. of teeth Z: 2
  • Helix angle: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 1 mm
Coating Diamond
Tool material Solid carbide
Standard Manufacturer’s standard
Tolerance nominal ⌀ 0 / −0.012
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.1×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h5
Flute length Lc 1 mm
Corner radius R1 0.1 mm
Overhang length L1 incl. recess 10 mm
Recess ⌀ D1 0.95 mm
Overall length L 50 mm
Shank ⌀ Ds 4 mm
Feed fz for side milling in graphite 0.0071 mm
Feed fz for copy milling in graphite 0.01 mm
Cutting speed vc in graphite 235 m/min
Correction factor for vc 1.25
Shank tolerance h5
Colour ring black
Type of product Torus cutter

Identification & Classification

Article number 209715 1X10
Copy
EAN / GTIN 4045197474186
Copy
Manufacturer number 209715 1X10
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

PVDF GF20
suitable for / [m/min]
N
ISO code:
200
POM GF25
suitable for / [m/min]
N
ISO code:
190
PA 66 GF30
suitable for / [m/min]
N
ISO code:
170
PEEK GF30
suitable for / [m/min]
N
ISO code:
150
PTFE CF25
suitable for / [m/min]
N
ISO code:
180
PEEK CF30
suitable for / [m/min]
N
ISO code:
160
Honeycomb sandwich
suitable for / [m/min]
N
ISO code:
350
GRP, CRP
suitable for / [m/min]
N
ISO code:
190
Graphite
suitable for / [m/min]
N
ISO code:
340
Hybrids
suitable for / [m/min]
N
ISO code:
wet maximum
suitable for / [m/min]
 
wet minimum
suitable for / [m/min]
 
dry
suitable for / [m/min]
 
Air
suitable for / [m/min]
 

Description

Version:

With the latest generation of crystalline diamond coating sp3, for process reliability in machining fibre-reinforced composites, CRP, GRP, and graphite.
Solid carbide micro torus cutter with corner radii.
Double-relief ground with 2 chamfers. High precision version in respect of concentricity and all tolerances.
  • Recess angle α = 16°.

Tolerances:
  • Corner radius: RS1 = ±0.01 mm.
  • Recess ⌀: D4 = 0 / −0.02 mm.

Note:

Correction factor for vc depends on dimension L4.
fz for ap = 0.1×D.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart