{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Manufacturer’s designation | GARANT VHM-WINKELFRÄSER FORM D | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL01000105 | |
| Holder shape | form B | |
| Holder version | metric | |
| Holder size, metric | 10 mm | |
| Dry machining | suitable | |
| Type of mounting | spigot | |
| Holder tolerance class | h$06 | |
| Shank diameter DS | 10 mm | |
| Shank length LS | 45 mm | |
| Holder diameter, ISO tolerance class | 10 mm | |
| Oil | suitable | |
| Shank type | HB | |
| Air | suitable | |
| Tool material | solid carbide | |
| Coating | TiAlN | |
| Cutter diameter Dc | 16 mm | |
| Tolerance of cutter diameter | tolerance class ISO; manufacturer tolerance | |
| Recess diameter D1 | 8 mm | |
| Neck shape | conical | |
| Cutting edge length Lc | 4 mm | |
| Head length L3 | 4 mm | |
| Setting angle | 45 | |
| Relief angle | 0 degrees | |
| Side rake angle | 5 degrees | |
| Plunge angle | 0 degrees | |
| Number of effective cutters (peripheral side) Z | 6 | |
| Twist direction | neutral, straight | |
| Twist angle | 0 degrees | |
| Number of corner versions | 1 | |
| Corner / edge | 1 | |
| Corner version | as chamfer | |
| Corner chamfer width | 0.2 mm | |
| Corner chamfer angle | 45 degrees | |
| Spacing of the cutters | the same | |
| Direction of infeed | horizontal | |
| Interface | joint 1 | |
| Gauge length A | 15 mm | |
| Usable length L1 | 4 mm | |
| Overall length L | 60 mm | |
| Functional length | 4 mm | |
| Weight | 70 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | DIN 1833 | |
| Shape letter standard number | D | |
| Colour ring | green | |
| Machining strategy | HPC | |
| Type of product | dovetail milling cutter | |
| Correction factor fz | 1.25 | |
| Cutting depth min. | 0.01 mm | |
| Max. cutting depth L2 | 4 mm |
| Article number | 208036 16 | |
| EAN / GTIN | 4045197269881 | |
| Manufacturer number | 208036 16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |