Pick-up tool with claws ∙ Length: 540 mm

Article no.: 1975
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 540 mm
Number of claws 3
Material of surface chrome-plated
Total weight 100 g
Type of product claw retriever

Identification & Classification

Article number 1975
EAN / GTIN 4000896009725
Manufacturer number 1975
L-Number L60140 1383
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Picking up non-magnetic items, e.g. electronic components in areas that are difficult to access
  • Flexible
  • Surface: chrome-plated
  • Dimensions / length: 540 mm
  • Net weight: 0.1 kg

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability